Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UBN101-4
Zoro #
G7445291
UPC #
030918008812
Country of Origin
China
Dimensions
Width
16.5"
Depth
2"
Inside Height
11.25"
Height
11.75"
Inside Width
16"
Details
Item
Cases
Color
Black
Material
Polyester
Features
Carrying Handle, Shoulder Strap
Application
Laptops
Closure Type
Zipper
Description
Slim Brief,Black,15.6 In.,16.5 In.x2 In.x11.75 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.