This item is Discontinued.

Solo Solo. Cup 626TP 16 oz Flat Non-Vented Lid; Clear 626TP

Solo. Cup 626TP 16 oz Flat Non-Vented Lid; Clear (Discontinued)

  • Mfr # 626TP
  • Zoro # G203997470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
626TP
Zoro #
G203997470
UPC #
41165277579
Country of Origin
China

Description

We make it easy to make birthdays and party a blast. Every child deserves to feel like the star of the show on his or her big day, and we design extraordinary party experiences that all kids will love. Will find hundreds of popular themes, as well as themes we have designed ourselves, so we are right on point with the hottest party trends with our party supplies.

Features
  • Flat Non-Vented Lid
Specifications
  • Color: Clear
  • Material: Plastic
  • Size: 16 oz
  • Shape: Shape
  • Type: Lids
  • Diameter: 4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.