STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Hidden Barrel Hinge, Brass, 11/16x45/64 In

SOSS| Zoro #: G1319543| Mfr #: BH184

$3.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hidden Barrel Hinge
Required Door Thickness: 1-1/8"
Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1319543 Mfr #: BH184
Item: Hidden Barrel HingeRequired Door Thickness: 1-1/8"
Material: BrassFrame Leaf Width: 45/64"
Orientation: Non HandedDoor Leaf Width: 45/64"
Ligature Resistant: NoFrame Leaf Thickness: 1.744"
Holes per Leaf: 0Hardware: Not included
Door Leaf Thickness: 1.744"Range of Motion: 180 Degrees
Holes: WithoutDoor Leaf Height: 11/16"
Frame Leaf Height: 11/16"Finish: Satin Brass
Country of Origin (subject to change): China

Description

Hidden Barrel Hinge, Brass Material, Satin Brass Finish, Without Holes, 0 Holes per Leaf, 180 Degrees Range of Motion, Orientation Non Handed, 11/16 In. Door Leaf Height, 11/16 In. Frame Leaf Height, 45/64 In. Door Leaf Width, 45/64 In. Frame Leaf Width, 1.744 In. Door Leaf Thickness, 1.744 In. Frame Leaf Thickness, 1-1/8 In. Required Door Thickness, Not Included Hardware

Reviews