Hidden Barrel Hinge, Brass, 39/64x15/32 In

SOSS| Zoro #: G1255895| Mfr #: BH124

$1.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hidden Barrel Hinge
Required Door Thickness: 5/8"
Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1255895 Mfr #: BH124
Item: Hidden Barrel HingeRequired Door Thickness: 5/8"
Material: BrassFrame Leaf Width: 15/32"
Orientation: Non HandedDoor Leaf Width: 15/32"
Ligature Resistant: NoFrame Leaf Thickness: 1.260"
Holes per Leaf: 0Hardware: Not included
Door Leaf Thickness: 1.260"Range of Motion: 180 Degrees
Holes: WithoutDoor Leaf Height: 39/64"
Frame Leaf Height: 39/64"Finish: Satin Brass
Country of Origin (subject to change): China

Description

Hidden Barrel Hinge, Brass Material, Satin Brass Finish, Without Holes, 0 Holes per Leaf, 180 Degrees Range of Motion, Orientation Non Handed, 39/64 In. Door Leaf Height, 39/64 In. Frame Leaf Height, 15/32 In. Door Leaf Width, 15/32 In. Frame Leaf Width, 1.260 In. Door Leaf Thickness, 1.260 In. Frame Leaf Thickness, 5/8 In. Required Door Thickness, Not Included Hardware

Reviews