DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hidden Barrel Hinge, Brass, 41/64 x 5/8 In

SOSS| Zoro #: G0571374| Mfr #: BH164

$2.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Door Leaf Height: 41/64"
Holes: Without
Hardware: Not included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0571374 Mfr #: BH164
Door Leaf Height: 41/64"Holes: Without
Hardware: Not includedRequired Door Thickness: 7/8"
Frame Leaf Thickness: 1.583"Frame Leaf Width: 5/8"
Material: BrassRange of Motion: 180 Degrees
Item: Hidden Barrel HingeFinish: Satin Brass
Ligature Resistant: NoFrame Leaf Height: 41/64"
Door Leaf Thickness: 1.583"Door Leaf Width: 5/8"
Holes per Leaf: 0Orientation: Non Handed
Country of Origin (subject to change): China

Description

Hidden Barrel Hinge, Brass Material, Satin Brass Finish, Without Holes, 0 Holes per Leaf, 180 Degrees Range of Motion, Orientation Non Handed, 41/64 In. Door Leaf Height, 41/64 In. Frame Leaf Height, 5/8 In. Door Leaf Width, 5/8 In. Frame Leaf Width, 1.583 In. Door Leaf Thickness, 1.583 In. Frame Leaf Thickness, 7/8 In. Required Door Thickness, Not Included Hardware

Reviews