Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Hidden Barrel Hinge, Brass, 63/64x15/16 In

SOSS| Zoro #: G2186283| Mfr #: BH244

$5.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hidden Barrel Hinge
Required Door Thickness: 1-1/4"
Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2186283 Mfr #: BH244
Item: Hidden Barrel HingeRequired Door Thickness: 1-1/4"
Material: BrassFrame Leaf Width: 15/16"
Orientation: Non HandedDoor Leaf Width: 15/16"
Ligature Resistant: NoHoles per Leaf: 0
Hardware: Not includedFrame Leaf Height: 63/64"
Range of Motion: 180 DegreesHoles: Without
Door Leaf Height: 63/64"Finish: Satin Brass
Country of Origin (subject to change): China

Description

Hidden Barrel Hinge, Brass Material, Satin Brass Finish, Without Holes, 0 Holes per Leaf, 180 Degrees Range of Motion, Orientation Non Handed, 63/64 In. Door Leaf Height, 63/64 In. Frame Leaf Height, 15/16 In. Door Leaf Width, 15/16 In. Frame Leaf Width, 1-1/4 In. Required Door Thickness, Not Included Hardware

Reviews