This item is Discontinued.

Soss 1-1/8" W x 4-5/8" H Satin Chrome Concealed Hinge 218US26D

1-1/8" W x 4-5/8" H Satin Chrome Concealed Hinge (Discontinued)

  • Mfr # 218US26D
  • Zoro # G1534337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
218US26D
Zoro #
G1534337
UPC #
-
Country of Origin
Singapore

Dimensions

Door Leaf Height
4 5/8 in
Door Leaf Width
1 1/8 in
Required Door Thickness
1 3/4 in
Frame Leaf Width
1 1/8 in
Frame Leaf Height
4 5/8 in
Door Thickness
1-3/4"
Leaf Thickness
1 41/64 in
Frame Leaf Length
4 5/8 in
Height
4-5/8"
Width
3-1/8"
Door Leaf Length
4 5/8 in

Details

Corners
Round
Finish
Satin Chrome
Holes per Leaf
4
Material
Zamac/Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Heavy Duty
Standards
ANSI/BHMA 156.1 2006
Pin Type
Nonremovable
Pin Material
Steel
Holes
With
Ligature Resistant
No
Hardware
Included
Item
Concealed Hinge
Color
Silver

Description

Concealed Hinge, Zamac/Steel Material, Satin Chrome Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 5/8 in Door Leaf Height, 4 5/8 in Frame Leaf Height, 1 1/8 in Door Leaf Width, 1 1/8 in Frame Leaf Width, 1 3/4 in Required Door Thickness, Round Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type, ANSI/BHMA 156.1 2006 Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.