Hinge, Invisible, Satin Brass, 1 1/2 In

SOSS| Zoro #: G1724335| Mfr #: 303US4PB

$9.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Finish: Satin BrassDoor Leaf Width: 1/2"Corners: Rounded
Save 15%. Sign up for Z-mail.


Zoro #: G1724335 Mfr #: 303US4PB
Finish: Satin BrassDoor Leaf Width: 1/2"
Corners: RoundedPin Type: Nonremovable
Orientation: Non HandedDoor Leaf Height: 1-1/2"
Frame Leaf Thickness: 0.656"Pin Material: Steel
Holes per Leaf: 2Item: Concealed Hinge
Range of Motion: 180 DegreesHoles: With
Ligature Resistant: NoMounting: Full Mortise
Standards: ANSI/BHMA 156.1-2006Hardware: Included
Material: Zamac/SteelRequired Door Thickness: 11/16"
Frame Leaf Width: 1/2"Frame Leaf Height: 1-1/2"
Door Leaf Thickness: 0.656"Country of Origin (subject to change): Singapore


Concealed Hinge, Zamac/Steel Material, Satin Brass Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1-1/2 In. Door Leaf Height, 1-1/2 In. Frame Leaf Height, 1/2 In. Door Leaf Width, 1/2 In. Frame Leaf Width, 0.656 In. Door Leaf Thickness, 0.656 In. Frame Leaf Thickness, 11/16 In. Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type