DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hinge, Invisible, Satin Brass, 1 In

SOSS| Zoro #: G1320173| Mfr #: 100US4PB

$9.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Item: Concealed Hinge
Required Door Thickness: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1320173 Mfr #: 100US4PB
Pin Type: NonremovableItem: Concealed Hinge
Required Door Thickness: 1/2"Material: Zamac/Steel
Door Leaf Width: 3/8"Frame Leaf Width: 3/8"
Orientation: Non HandedHoles per Leaf: 2
Corners: RoundedLigature Resistant: No
Frame Leaf Height: 1"Pin Material: Steel
Hardware: IncludedDoor Leaf Thickness: 0.469"
Range of Motion: 180 DegreesHoles: With
Door Leaf Height: 1"Standards: ANSI/BHMA 156.1-2006
Frame Leaf Thickness: 0.469"Mounting: Full Mortise
Finish: Satin BrassCountry of Origin (subject to change): Singapore

Description

Invisible Hinge, Zamac/Steel Material, Satin Brass Finish, With Holes, 2 Holes per Leaf, 180 Degrees Range of Motion, 1 In. Door Leaf Height, 1 In. Frame Leaf Height, 3/8 In. Door Leaf Width, 3/8 In. Frame Leaf Width, 1/2 In. Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type, ANSI/BHMA 156.1-2006 Standards

Reviews