Hinge, Invisible, Satin Brass, 3 3/4 In

SOSS| Zoro #: G0802462| Mfr #: 212US4

$21.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Corners: RoundedFrame Leaf Height: 3-3/4"Frame Leaf Width: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0802462 Mfr #: 212US4
Corners: RoundedFrame Leaf Height: 3-3/4"
Frame Leaf Width: 3/4"Range of Motion: 180 Degrees
Door Leaf Height: 3-3/4"Material: Zamac/Steel
Finish: Satin BrassPin Type: Nonremovable
Pin Material: SteelHardware: Included
Holes: WithMounting: Full Mortise
Item: Concealed HingeStandards: ANSI/BHMA 156.1-2006
Holes per Leaf: 2Door Leaf Width: 3/4"
Ligature Resistant: NoOrientation: Non Handed
Required Door Thickness: 1-1/8"Country of Origin (subject to change): Singapore

Description

Invisible Hinge, Zamac/Steel Material, Satin Brass Finish, With Holes, 2 Holes per Leaf, 180 Degrees Range of Motion, 3-3/4 In. Door Leaf Height, 3-3/4 In. Frame Leaf Height, 3/4 In. Door Leaf Width, 3/4 In. Frame Leaf Width, 1-1/8 In. Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type, ANSI/BHMA 156.1-2006 Standards

Reviews