SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hinge, Invisible, Satin Brass, 5 1/2 In

SOSS| Zoro #: G2160882| Mfr #: 220US4

$51.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Concealed HingeRequired Door Thickness: 2"Material: Zamac/Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2160882 Mfr #: 220US4
Item: Concealed HingeRequired Door Thickness: 2"
Material: Zamac/SteelDoor Leaf Width: 1-3/8"
Frame Leaf Width: 1-3/8"Orientation: Non Handed
Holes per Leaf: 4Corners: Rounded
Ligature Resistant: NoPin Type: Nonremovable
Pin Material: SteelHardware: Included
Frame Leaf Height: 5-1/2"Range of Motion: 180 Degrees
Holes: WithDoor Leaf Height: 5-1/2"
Standards: ANSI/BHMA 156.1-2006Mounting: Full Mortise
Finish: Satin BrassCountry of Origin (subject to change): Singapore

Description

Invisible Hinge, Zamac/Steel Material, Satin Brass Finish, With Holes, 4 Holes per Leaf, 180 Degrees Range of Motion, 5-1/2 In. Door Leaf Height, 5-1/2 In. Frame Leaf Height, 1-3/8 In. Door Leaf Width, 1-3/8 In. Frame Leaf Width, 2 In. Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type, ANSI/BHMA 156.1-2006 Standards

Reviews