HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hinge, Invisible, Satin Chrome, 1 1/2 In

SOSS| Zoro #: G0503167| Mfr #: 303US26DPB

$9.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Material: Steel
Holes per Leaf: 2
Frame Leaf Thickness: 0.656"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0503167 Mfr #: 303US26DPB
Pin Material: SteelHoles per Leaf: 2
Frame Leaf Thickness: 0.656"Orientation: Non Handed
Frame Leaf Height: 1-1/2"Material: Zamac/Steel
Pin Type: NonremovableStandards: ANSI/BHMA 156.1-2006
Range of Motion: 180 DegreesDoor Leaf Height: 1-1/2"
Door Leaf Width: 1/2"Frame Leaf Width: 1/2"
Ligature Resistant: NoHoles: With
Corners: RoundedFinish: Satin Chrome
Door Leaf Thickness: 0.656"Item: Concealed Hinge
Mounting: Full MortiseRequired Door Thickness: 11/16"
Hardware: IncludedCountry of Origin (subject to change): Singapore

Description

Invisible Hinge, Zamac/Steel Material, Satin Chrome Finish, With Holes, 2 Holes per Leaf, 180 Degrees Range of Motion, 1-1/2 In. Door Leaf Height, 1-1/2 In. Frame Leaf Height, 1/2 In. Door Leaf Width, 1/2 In. Frame Leaf Width, 11/16 In. Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type, ANSI/BHMA 156.1-2006 Standards

Reviews