KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hinge, Invisible, Satin Chrome, 2 3/8 In

SOSS| Zoro #: G2446717| Mfr #: 106US26DPB

$19.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Item: Concealed Hinge
Required Door Thickness: 5/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2446717 Mfr #: 106US26DPB
Pin Type: NonremovableItem: Concealed Hinge
Required Door Thickness: 5/64"Material: Zamac/Steel
Door Leaf Width: 19/32"Frame Leaf Width: 19/32"
Orientation: Non HandedHoles per Leaf: 2
Corners: SquareLigature Resistant: No
Frame Leaf Height: 2-3/8"Pin Material: Steel
Hardware: IncludedDoor Leaf Thickness: 0.125"
Range of Motion: 180 DegreesHoles: With
Door Leaf Height: 2-3/8"Standards: ANSI/BHMA 156.1-2006
Frame Leaf Thickness: 0.125"Mounting: Surface Mount
Finish: Satin ChromeCountry of Origin (subject to change): Singapore

Description

Invisible Hinge, Zamac/Steel Material, Satin Chrome Finish, With Holes, 2 Holes per Leaf, 180 Degrees Range of Motion, 2-3/8 In. Door Leaf Height, 2-3/8 In. Frame Leaf Height, 19/32 In. Door Leaf Width, 19/32 In. Frame Leaf Width, 5/64 In. Required Door Thickness, Square Corners, Included Hardware, Surface Mount Mounting, Steel Pin Material, Nonremovable Pin Type, ANSI/BHMA 156.1-2006 Standards

Reviews