Hinge, Invisible, Satin Chrome, 4 5/8 In

SOSS| Zoro #: G0759087| Mfr #: 216US26D

$31.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin ChromeDoor Leaf Width: 1"Holes per Leaf: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0759087 Mfr #: 216US26D
Finish: Satin ChromeDoor Leaf Width: 1"
Holes per Leaf: 2Hardware: Included
Required Door Thickness: 1-3/8"Ligature Resistant: No
Orientation: Non HandedHoles: With
Frame Leaf Width: 1"Material: Zamac/Steel
Mounting: Full MortiseCorners: Rounded
Item: Concealed HingePin Type: Nonremovable
Frame Leaf Height: 4-5/8"Pin Material: Steel
Door Leaf Height: 4-5/8"Standards: ANSI/BHMA 156.1-2006
Range of Motion: 180 DegreesCountry of Origin (subject to change): Singapore

Description

Concealed Hinge, Zamac/Steel Material, Satin Chrome Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4-5/8 In. Door Leaf Height, 4-5/8 In. Frame Leaf Height, 1 In. Door Leaf Width, 1 In. Frame Leaf Width, 1-3/8 In. Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type, ANSI/BHMA 156.1-2006 Standards

Reviews