KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hinge, Invisible, Satin Chrome, 5 1/2 In

SOSS| Zoro #: G0456014| Mfr #: 220US26D

$47.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Material: Zamac/Steel
Standards: ANSI/BHMA 156.1-2006
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0456014 Mfr #: 220US26D
Pin Type: NonremovableMaterial: Zamac/Steel
Standards: ANSI/BHMA 156.1-2006Hardware: Included
Door Leaf Height: 5-1/2"Ligature Resistant: No
Orientation: Non HandedCorners: Rounded
Door Leaf Width: 1-3/8"Range of Motion: 180 Degrees
Finish: Satin ChromeRequired Door Thickness: 2"
Mounting: Full MortisePin Material: Steel
Frame Leaf Height: 5-1/2"Holes: With
Frame Leaf Width: 1-3/8"Holes per Leaf: 4
Country of Origin (subject to change): Singapore

Description

Invisible Hinge, Zamac/Steel Material, Satin Chrome Finish, With Holes, 4 Holes per Leaf, 180 Degrees Range of Motion, 5-1/2 In. Door Leaf Height, 5-1/2 In. Frame Leaf Height, 1-3/8 In. Door Leaf Width, 1-3/8 In. Frame Leaf Width, 2 In. Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type, ANSI/BHMA 156.1-2006 Standards

Reviews