Sotera
Meter, Digital, 1 In, Air Sensor, 2-20 gpm
Mfr # 850
Zoro # G2029081
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liquid
- Housing Material Polypropylene
- For Pipe Size 1 in
- Connection Size 1 in
- Connection Type NPT
Replacement Parts
Explore More Products
- SOTERA Meter, Digital, 1 In, 2-20 gpm 825
- SOTERA Flowmeter, 100 PSI, 20 GPM, 1 in. 825X700
- SOTERA Meter, Digital, 3/4 In, 2-20 gpm 825D075BSPP
- IFM Flow Meter, Magnetic, 25 LPM SM6004
- HEDLAND Flowmeter, 1 SOC, 1-10 GPM H628-010-R
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC V8
- DWYER INSTRUMENTS Mmf10 Mini Master Flowmeter MMF-10
- UNIVERSAL FLOW MONITORS 15Gpm 12In Npt Variable Area Flow Meter SN-MSF5GM-4-60V.86-7WR-ID-1.5D
- BLANCETT Flowmeter, Turbine, 180 GPM, 1-1/2 In MNPT B111-115
- DWYER INSTRUMENTS Flowmeter, 120 Lpm Air VFB-67-BV
- FLOMEC Electronic Flowmeter, 1", FNPT, 7.3" L G2P10NQ9GMA
- Sotera Flowmeters