KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drum Pump, 115VAC, 1/4 HP, 60 Hz

SOTERA| Zoro #: G1098587| Mfr #: SS460BX731

$445.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: Glass Filled Polypropylene
HP: 1/4
Phase: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1098587 Mfr #: SS460BX731
Housing Material: Glass Filled PolypropyleneHP: 1/4
Phase: 1Motor Type: Electric AC
For Use With: Diesel Exhaust Fluid, Solvents, Cleaners, Degreasers, Deionized Water, CausticsMax. Liquid Temp.: 130 Degrees F
Wetted Materials: Polypropylene, Fluorocarbon, Stainless Steel, SantopreneGPM: 13
Item: Electric Operated Drum PumpInlet Size: 1" NPT
Max. GPM for Water: 15Max. GPM for Oil: 12
Hz: 60Max. Pressure: 15 PSI
Motor Enclosure: Totally Enclosed NonventilatedDEF Compatible: Yes
Max. Head: 34 ft.Voltage: 115VAC
Piston Material: SantopreneMetered: No
Manufacturers Warranty Length: 1 yr.Outlet Size: 1"
Max. Viscosity: 3000 CPSCountry of Origin (subject to change): United States

Description

Electric Operated Drum Pump, Diaphragm, Voltage 115VAC, Pump Body Material Glass Filled Polypropylene, Wetted Materials Polypropylene, Fluorocarbon, Stainless Steel, Santoprene, For Use On Chemicals, Maximum Head 34 ft., Max. Viscosity 3000 CPS

Reviews