customer-service Help
Sotera

Flowmeter, 100 PSI, 20 GPM, 1 in., 50 SSU

Sotera Flowmeter, 100 PSI, 20 GPM, 1 in., 50 SSU 850P
Tap to zoom
Hover or click to zoom
$477.72
  • Item: Mechanical Flowmeter
  • Housing Material: Polypropylene
  • Type: Liquid
See full product details
This item ships free.

Total: $477.72

Sotera #850P Specifications

  • Item: Mechanical Flowmeter
  • Housing Material: Polypropylene
  • Type: Liquid
  • For Pipe Size: 1 in
  • Flow Material: Crop Oil, Detergents, Diesel Exhaust Fluid, Diesel Fuel, Ethylene Glycol, Fertilizers, Gear Oil, Mild Acids, Mineral Spirits, Motor Oil, Pesticides, Soaps, Water
  • Connection Size: 1 in
  • Connection Type: FNPT
  • Max. Pressure: 100 psi
  • Max. Viscosity: 50 SUS
  • Wetted Materials: EPDM, Polyproplyne
  • Flow Range: 6 to 20 gpm
  • Fitting: Brass
  • Fluid Temp. Range: -40 Degrees to 140 Degrees F
  • Agency Compliance: UL Listed
  • Flow Range @ GPM/LPM: 6 to 20 / 23 to 76
  • Height: 6 1/2 in
  • Flow Range @ GPH: 120 to 1200
  • Max. Temp. (F): 130
  • Manufacturers Warranty Length: 2 yr
  • Accuracy (%): +/-0.2
  • Length (In.): 7-1/2"
  • Thread: NPT
  • Application: Agriculture, Construction, Industrial, Mining, Municipalities
  • Display: Digital
  • O-Ring: Buna
  • Connection Size (In.): 1 NPT
  • Resetable Cumulative Totalizer: 9,999 gal
  • Seal Material: Buna N
  • Chamber Material: Polypropylene
  • GPM Max.: 20
  • Pressure Drop - 50% Flow (PSI): 1.8 psi
  • Height (In.): 6-1/2
  • Pulses per Gallon: 10
  • Output: Pulse
  • Master Totalizer: 999,999 gal
  • Pressure Drop - 100% Flow (PSI): 6.9 psi
  • Max. Voltage: 30V DC
  • Max. Viscosity (SSU): 50
  • Width (In.): 7-1/2"
  • Flow Range (GPM): 6 to 20
  • Max. Pressure (PSI): 100
  • Width: 7 1/2 in
  • Length: 7 1/2 in
  • Length (Straight Wireway): 7 1/2 in
  • Product Type: Mechanical Flowmeter
  • Country of Origin (subject to change): United States

Description

Flowmeter, Liquid, GPM Max. 20, Max. Pressure (PSI) 100, Connection Size (In.) 1 NPT, Max. Temp. (F) 130, Length (In.) 7-1/2, Width (In.) 7-1/2, Height (In.) 6-1/2, Housing Material Polypropylene, Fitting Brass, Chamber Material Polypropylene, Seal Material Buna N, Flow Range 6 to 20 gpm, Display Digital, Resetable Cumulative Totalizer 9999 Gallons, Max. Viscosity 50 SSU, Max. Viscosity (SSU) 50, For Pipe Size 1 In.

Restrictions and Compliance

Reviews of Sotera #850P