Shop Alternate Products
This Product is Discontinued
Sound Curtains
Ceiling Tile Covers, 24" W, 48" L, PK4 (Discontinued)
Mfr # G CTC 10L R 24
Zoro # G2553107
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 24"
- Length 48"
- Material Vinyl, Fiberglass
- Noise Reduction Coefficient (NRC) 0.70
- Color Silver