Acoustic Ceiling Tiles, 24x24in, PK10

Sound Seal| Zoro #: G2468261| Mfr #: TSP-122

$637.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1"
Temp. Range: -30 to 210 Degrees F
Material: Powder Coated Perforated Metal with Fiberglass Fill
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2468261 Mfr #: TSP-122
Thickness: 1"Temp. Range: -30 to 210 Degrees F
Material: Powder Coated Perforated Metal with Fiberglass FillWidth: 24"
Noise Reduction Coefficient (NRC): 0.95Resistant To: Abrasion, Dust, Moisture, Oils, Most Chemicals
Coverage: 40 sq. ft.Standards: ASTM E84 Class I Fire Rating
Application: Office Overhead Sound Absorption, Replaces Standard Grid Ceiling TilesColor: White
Length: 24"Item: Acoustic Ceiling Tiles
Country of Origin (subject to change): United States

Description

Acoustic Ceiling Tiles, Width 24 In., Length 24 In., Thickness 1 In., Color White, Noise Reduction Coefficient (NRC) 0.95, Material Powder Coated Perforated Metal with Fiberglass Fill, Temp. Range -30 to 210 Degrees F, Resistant To Abrasion, Dust, Moisture, Oils, Most Chemicals, Coverage 40 sq. ft., Standards ASTM E84 Class I Fire Rating, Package Quantity 10

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews