KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Acoustic Ceiling Tiles, 24x48in, PK10

Sound Seal| Zoro #: G1960691| Mfr #: TSP-124

$1182.17 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Color: White
Length: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1960691 Mfr #: TSP-124
Width: 24"Color: White
Length: 48"Noise Reduction Coefficient (NRC): 0.95
Coverage: 80 sq. ft.Temp. Range: -30 to 210 Degrees F
Item: Acoustic Ceiling TilesApplication: Office Overhead Sound Absorption, Replaces Standard Grid Ceiling Tiles
Thickness: 1"Material: Powder Coated Perforated Metal with Fiberglass Fill
Standards: ASTM E84 Class I Fire RatingResistant To: Abrasion, Dust, Moisture, Oils, Most Chemicals
Country of Origin (subject to change): United States

Description

Acoustic Ceiling Tiles, Width 24 In., Length 48 In., Thickness 1 In., Color White, Noise Reduction Coefficient (NRC) 0.95, Material Powder Coated Perforated Metal with Fiberglass Fill, Temp. Range -30 to 210 Degrees F, Resistant To Abrasion, Dust, Moisture, Oils, Most Chemicals, Coverage 80 sq. ft., Standards ASTM E84 Class I Fire Rating, Package Quantity 10

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews