KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Acoustic Foam, Convoluted, Gray, 3in, PK4

Sound Seal| Zoro #: G0367473| Mfr #: CF3

$272.44 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 54"
Color: Gray
Length: 27"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0367473 Mfr #: CF3
Width: 54"Color: Gray
Length: 27"Noise Reduction Coefficient (NRC): 0.85
Coverage: 10.125 sq. ft.Temp. Range: -45 to 250 Degrees F
Item: Acoustic FoamApplication: Convoluted Foam Sheets are Scientifically Developed to Absorb Low Frequency Sound when Nailed or Glued on Walls, Machine Enclosures, Ducting Systems, Privacy Panels in Offices, Sound Traps and Computer Rooms
Thickness: 3"Material: 1.5 lb Density Open Cell Polyurethane Foam
Standards: Flammability UL-94 (Self Extinguishing)Resistant To: Most Oils, Alkali, Mild Acids
Country of Origin (subject to change): United States

Description

Acoustic Foam, Width 54 In., Length 27 In., Thickness 3 In., Color Gray, Noise Reduction Coefficient (NRC) 0.85, Material 1.5 lb Density Open Cell Polyurethane Foam, Temp. Range -45 to 250 Degrees F, Resistant To Most Oils, Alkali, Mild Acids, Coverage 10.125 sq. ft., Standards Flammability UL-94 (Self Extinguishing), Package Quantity 4

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews