Acoustic Foam, Mylar, Charcoal, 54Inx10 ft.

Sound Seal| Zoro #: G2072025| Mfr #: K10-M10

$317.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1"
Temp. Range: -20 to 120 Degrees F
Material: Open Cell Polyurethane Foam
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2072025 Mfr #: K10-M10
Thickness: 1"Temp. Range: -20 to 120 Degrees F
Material: Open Cell Polyurethane FoamWidth: 54"
Noise Reduction Coefficient (NRC): 0.55Resistant To: Moisture
Coverage: 45 sq. ft.Standards: UL-94, ASTM D1692-74 Fire
Application: Sound AbsorptionColor: Charcoal
Length: 10 ft.Item: Acoustic Foam
Country of Origin (subject to change): United States

Description

Acoustic Foam, Width 54 In., Length 10 ft., Thickness 1 In., Color Charcoal, Noise Reduction Coefficient (NRC) 0.55, Material Open Cell Polyurethane Foam, Temp. Range -20 to 120 Degrees F, Resistant To Moisture, Coverage 45 sq. ft., Standards UL-94, ASTM D1692-74 Fire

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews