Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Acoustic Screen, Modular, Gray, 4 x 8 ft.

  • Zoro #: G0454413
  • Mfr #: NS-117PKD
Sound Seal Acoustic Screen,  Modular, Gray, 4 x 8 ft. NS-117PKD
Sound Seal Acoustic Screen,  Modular, Gray, 4 x 8 ft. NS-117PKD
Sound Seal Acoustic Screen,  Modular, Gray, 4 x 8 ft. NS-117PKD
$556.20
  • Resistant To: Fuels, Grease, Lubricants, Moisture, Solvents
  • Material: Acoustical Curtain Laminated With Reinforced Mass Loaded Vinyl Barrier, Snap Lock Tubular Steel Frame
  • Length: 8 ft
See full product details
This item ships free.

Sound Seal #NS-117PKD Specifications

  • Zoro #: G0454413
  • Mfr #: NS-117PKD
Resistant To: Fuels, Grease, Lubricants, Moisture, Solvents Material: Acoustical Curtain Laminated With Reinforced Mass Loaded Vinyl Barrier, Snap Lock Tubular Steel Frame
Length: 8 ft Temp. Range: -10 Degrees to 120 Degrees F
Noise Reduction Coefficient (NRC): 0.75 Standards: ASTM E84 Class I Fire Rating, Sound Transmission Class-25
Application: For Use Around Cut Off Saws, Grinders, Compressors, Fans, and Quality Control Areas, Free Standing, Portable Unit can be Used Individually or in Groups to Enclose or Divide Noisy Areas, Optional Casters For Moving Screen Includes: Snap Lock Tubular Steel Frame
Color: Gray Width: 4 ft
Item: Acoustic Screen Thickness: 1 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Acoustic Screen, Width 4 ft, Length 8 ft, Thickness 1 in, Color Gray, Noise Reduction Coefficient (NRC) 0.75, Material Acoustical Curtain Laminated With Reinforced Mass Loaded Vinyl Barrier, Snap Lock Tubular Steel Frame, Temp. Range -10 Degrees to 120 Degrees F, Resistant To Fuels, Grease, Lubricants, Moisture, Solvents, Standards ASTM E84 Class I Fire Rating, Sound Transmission Class-25, Includes Snap Lock Tubular Steel Frame

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Sound Seal #NS-117PKD