BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Baffle Hanging Kit

Sound Seal| Zoro #: G1110812| Mfr #: BHK

$53.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -30 to 250 Degrees FCoverage: Installs One Box of BafflesFor Use With: Overhead Sound Baffles, Used to Install
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1110812 Mfr #: BHK
Temp. Range: -30 to 250 Degrees FCoverage: Installs One Box of Baffles
For Use With: Overhead Sound Baffles, Used to InstallResistant To: Moisture, Lubricants, Fuels, Grease, Solvents
Item: Baffle Hanging KitMaterial: Stranded Cable and Metal Components
Includes: 50' Cable, (5) Turnbuckle, (10) Crimping SleeveStandards: Flammability ASTM E84 Class I
Characteristics: Provides mounting hardware for one box of bafflesCountry of Origin (subject to change): United States

Description

Baffle Hanging Kit, Material Stranded Cable and Metal Components, For Use With Overhead Sound Baffles, Used to Install, Temp. Range -30 to 250 Degrees F, Resistant To Moisture, Lubricants, Fuels, Grease, Solvents, Coverage Installs One Box of Baffles, Characteristics Provides mounting hardware for one box of baffles, Standards Flammability ASTM E84 Class I, Includes 50' Cable, (5) Turnbuckle, (10) Crimping Sleeve

Reviews