KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Noise Absorber, Quilted, 1 In Thick

Sound Seal| Zoro #: G1763842| Mfr #: 110R

$513.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Color: Gray
Length: 25 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1763842 Mfr #: 110R
Width: 48"Color: Gray
Length: 25 ft.Noise Reduction Coefficient (NRC): 0.75
Coverage: 100 sq. ft.Temp. Range: -30 to 250 Degrees F
Item: Noise AbsorberApplication: Recommended For Use In Harsh Environments, Aluminized Facing Protects Against Moisture, Lubricants, Fuels, Grease and Solvents
Thickness: 1"Material: Quilted Fiberglass With Aluminized Facing
Standards: Flammability ASTM E84 Class IResistant To: Moisture, Lubricants, Fuels, Grease, Solvents
Country of Origin (subject to change): United States

Description

Noise Absorber, Width 48 In., Length 25 ft., Thickness 1 In., Color Gray, Noise Reduction Coefficient (NRC) 0.75, Material Quilted Fiberglass With Aluminized Facing, Temp. Range -30 to 250 Degrees F, Resistant To Moisture, Lubricants, Fuels, Grease, Solvents, Coverage 100 sq. ft., Standards Flammability ASTM E84 Class I

Reviews