Wall Blanket, Noise Absorbing, Gray

Sound Seal| Zoro #: G0985521| Mfr #: 110

$204.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 8 ft.
Width: 4 ft.
Thickness: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0985521 Mfr #: 110
Length: 8 ft.Width: 4 ft.
Thickness: 1"Material: Quilted Fiberglass
Includes: 1" Thick Modules With Brass GrommentsNoise Reduction Coefficient (NRC): 0.75
Resistant To: Abrasion and is Impervious to Water, Dust, Oil, Grease, Most SolventsItem: Wall Blanket
Standards: ASTM E84 Class I Fire RatingApplication: Noise Absorbing Ceiling or Wall Coverings Used in Areas with Excessive Noise and Echoing
Color: GrayCountry of Origin (subject to change): United States

Description

Wall Blanket, Width 4 ft., Length 8 ft., Thickness 1 In., Color Gray, Noise Reduction Coefficient (NRC) 0.75, Material Quilted Fiberglass, Resistant To Abrasion and is Impervious to Water, Dust, Oil, Grease, Most Solvents, Standards ASTM E84 Class I Fire Rating, Includes 1 In. Thick Modules With Brass Gromments

Reviews