Soundtube

Electrical Box, Steel, 4" Nominal W

Soundtube Electrical Box, Steel, 4" Nominal W AC-CM-EZ-JBOX
Hover or click to zoom Tap to zoom
  • Item: Electrical Box
  • Box Type: Gang
  • Material: Steel
  • Nominal Depth: 2-1/2"
  • Nominal Length: 4"
  • Nominal Width: 4"
  • Number of Gangs: 1
  • Capacity: 12.5 cu. in.
See full product details
$92.92

Subtotal: $92.92

Soundtube #AC-CM-EZ-JBOX Specifications

  • Item: Electrical Box
  • Box Type: Gang
  • Material: Steel
  • Nominal Depth: 2-1/2"
  • Nominal Length: 4"
  • Nominal Width: 4"
  • Number of Gangs: 1
  • Capacity: 12.5 cu. in.
  • Number of 1/2 In. Side Knockouts: 3
  • Number of 1/2 In. Back Knockouts: 4
  • Number of Hubs: 0
  • Color: Silver
  • Standards: UL Approved
  • Number of 1" Side Knockouts: 0
  • Number of 3/4" Side Knockouts: 0
  • Number of 3/4" Back Knockouts: 0
  • Number of Gang: 1-Gang
  • Product Type: Electrical Box
  • Country of Origin (subject to change): United States

Description

Electrical Box, Box Type Gang, Number of Gangs 1, Capacity 12.5 cu in, Material Steel, Number of 1/2 In. Back Knockouts 4, Number of 1/2 In. Side Knockouts 3, Number of 1 In. Side Knockouts 0, Number of 3/4 In. Back Knockouts 0, Number of 3/4 In. Side Knockouts 0, Number of Hubs 0, Nominal Depth 2 1/2 in, Nominal Length 4 in, Nominal Width 4 in, Color Silver, Standards UL Approved

Reviews of Soundtube #AC-CM-EZ-JBOX

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.