Soundtube
Electrical Box, Steel, 4" Nominal W
- Mfr # AC-CM-JBOX
- Zoro # G3922639
$92.95
/ea
Subtotal: $92.95
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Box Type Gang
- Material Steel
- Nominal Depth 2-1/2"
- Nominal Length 4"
- Nominal Width 4"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SOUNDTUBE Electrical Box, Steel, 4" Nominal W AC-CM-EZ-JBOX
- RACO 7-1/2 cu in Rectangle Steel 1 gang Switch Box Gray 400
- KILLARK Device Box, 1/2In Hub, 15.5Cu-In FXB-1
- STEEL CITY UTILITY BOX 1-1/2""DX14"" 58351 1/2
- ABB INSTALLATION PRODUCTS Super BLU RND Ceil Box BH614R
- RACO Ceil Box, Round, Nm, Nails Grn Plt, 3.5" 7919RAC
- CARLON Switchbox Pvc 1G Fs Expd 1/2 E982DFN-CTN
- TOOL Box 1G Wp 3 3/4In Ko Gry B-75V TO2630394
- APPLETON ELECTRIC Mounting Body, 1Gang, 1/2In, Dead-End, Iron EDS171
- RACO Electrical Box, Square, 4 X 1-1/2 in. 229
- RACO Swtch Box, 1/2 Ko, 2-1/2" D 501
- Soundtube Electrical Boxes