Southbend
Blower Wheel, ASM Single
- Zoro #: G8481630
- Mfr #: 1175196
Hover or click to zoom Tap to zoom
Key Features
- Fits Brand: Southbend Range
- For Use With: Gas Convection Oven
- For Use With Mfr. Model Number: BGS/12SC, BGS/22SC, GB-12CCH, GB-12PC, GB-12RT, GB-12SC, GB-15CCH, GB-15PC, GB-15RT, GB-15SC, GB-22CCH, GB-22PC, GB-22RT, GB-22SC, GB-25CCH, GB-25PC, GB-25RT, GB-25SC, GS-12CCH, GS-12PC, GS-12RT, GS-12SC, GS-15CCH, GS-15PC, GS-15RT, GS-15SC, GS-22CCH, GS-22PC, GS-22RT, GS-22SC, GS-25CCH, GS-25PC, GS-25RT, GS-25SC, SLGB-12CCH, SLGB-12SC, SLGB-12SCCH, SLGB-15CCH, SLGB-15SC, SLGB-15SCCH, SLGB-19CCH, SLGB-19SC, SLGB-22CCH, SLGB-22SC, SLGB-22SCCH, SLGB-25CCH, SLGB-25SC, SLGB-25SCCH, SLGB-29CCH
- Product Type: Blower Wheel, ASM Single
$399.99
Subtotal: $399.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SOUTHBEND Broiler Radiant, 36" 1183676
- SOUTHBEND Spark Igniter, 120V 1164809
- SOUTHBEND Short Motor, 115V, 2 Speed 1194780
- SOUTHBEND Char Broiler Grate, 17-1/8" x 5-3/16" 1182657
- SOUTHBEND Hot Surface Igniter 1183200
- STENS Oil Seal, Honda 91201-Z0T-801 495-703
- INTERNATIONAL RECTIFIER Silicone Controlled Rectifier Thyristors and Scr 619411
- ILB GOLD Replacement For Radio Shack Project Enclosure 7X5X3-Inch PROJECT ENCLOSURE (7X5X3-INCH)
- ILC Replacement For BATTERIES AND LIGHT BULBS ECG197 WW-LJKA-5
- STENS Starter Spring, Honda 28442-ZE2-W01 155-304
- ILB GOLD Replacement For Radio Shack 0.1Uf 50V 10% Pc-Mount Capacitor 10 Pack 0.1UF 50V 10% PC-MOUNT CAPACITOR
- Southbend Electrical Parts