
Quarter-Turn Cam Latch, 5 mm Double Bitted Recess, Without Cam, Sealed 316 Stainless Steel
Mfr # E5-6-0727-UU1
Zoro # G815613072
product price:Â $51.69
/eaKey Features
Catch/Latch Finish
Passivated
Catch/Latch Material
316 Stainless Steel
Outer Panel Thickness
6 mm
Grip
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E5-6-0727-UU1
Zoro #
G815613072
UPC #
-
Country of Origin
Unknown
Dimensions
Outer Panel Thickness
6 mm
Details
Catch/Latch Finish
Passivated
Catch/Latch Material
316 Stainless Steel
Grip
Fixed
Description
Quarter-Turn Cam Latch, 5 mm Double Bitted Recess, Without Cam, Sealed, 316 Stainless Steel, Passivated, 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.