This item is Discontinued.

Southco Quarter-Turn Cam Latch, Key Locking CH751 L-handle, 23mm .91 in Grip, Not Sealed Zinc Alloy E5-9-712-510-10

Quarter-Turn Cam Latch, Key Locking CH751 L-handle, 23mm .91 in Grip, Not Sealed Zinc Alloy (Discontinued)

  • Mfr # E5-9-712-510-10
  • Zoro # G915611886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E5-9-712-510-10
Zoro #
G915611886
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Panel Thickness
6 mm

Details

Series
Push to Close
Catch/Latch Material
Zinc Alloy
Catch/Latch Finish
Chrome Plated
Catch/Latch Type
Single or Three Point

Description

Quarter-Turn Cam Latch, Key Locking CH751 L-handle, 23mm .91 in Grip, Not Sealed, Zinc Alloy, Chrome Plated, Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.