Skip to Main Content
customer-service Help
Southland

Mini Cultivator, 43cc, 5 In. Depth

Southland Mini Cultivator, 43cc, 5 In. Depth SCV43
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$235.04
  • Item: Mini Cultivator
  • Tilling Depth: 5 in
  • Length of Tines: 8 in
See full product details
This item ships free.
Total: $235.04

Southland #SCV43 Specifications

  • Item: Mini Cultivator
  • Tilling Depth: 5 in
  • Length of Tines: 8 in
  • Engine Displacement: 43cc
  • Working Width: 6 in to 10 in
  • Wheel Dia.: 7 in
  • Wheels: Poly
  • Compliance: CARB
  • Start Type: Manual Recoil
  • Drive System: Gear Drive
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mini Cultivator, Length of Tines 8 in, 43cc Engine Displacement, Tilling Depth 5 in, Working Width 6 in to 10 in, Drive System Gear Drive, Start Type Manual Recoil, Poly Wheels, Wheel Dia. 7 in, Compliance CARB

Restrictions and Compliance

  • Hazardous material

Reviews of Southland #SCV43