KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rear Tine Tiller, 196cc, 10 In. Depth

SOUTHLAND| Zoro #: G1788613| Mfr #: SRTT196E

$599.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Rear Tine Tiller
Drive System: Gear drive
Tilling Depth: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1788613 Mfr #: SRTT196E
Item: Rear Tine TillerDrive System: Gear drive
Tilling Depth: 10"Working Width: 18"
Wheels: PneumaticLength of Tines: 11"
Wheel Dia.: 13"Compliance: EPA
Engine Displacement: 196ccStart Type: Manual Recoil
Country of Origin (subject to change): China

Description

Rear Tine Tiller, Length of Tines 11 In., 196cc Engine Displacement, Tilling Depth 8 In., Working Width 18 In., Drive System Gear Drive, Start Type Manual Recoil, Pneumatic Wheels, Wheel Dia. 13 In., Compliance EPA

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews