customer-service Help
Southwire

14 AWG 3 Conductor Solid Metal Clad 600V 50 ft. SLVR

Southwire 14 AWG 3 Conductor Solid Metal Clad 600V 50 ft. SLVR 68582622
Tap to zoom
Hover or click to zoom
$57.10
  • Wire Size: 14 AWG
  • Number of Conductors: 3 with Ground
  • Length: 50 ft
See full product details
Orders over $75 ship free.

Total: $57.10

Southwire #68582622 Specifications

  • Wire Size: 14 AWG
  • Number of Conductors: 3 with Ground
  • Length: 50 ft
  • Jacket Color: Silver
  • Jacket Material: Aluminum
  • Item: Metal Clad Armored Cable
  • Cable Type - Wire and Cable: MC
  • Max. Amps: 15
  • Stranded / Solid: Solid
  • Jacket Material (Wire and Cable): Aluminum
  • Standards: UL 83, 1569, 1685, NEC Article 330, Federal Specification A-A59544 (Formerly J-C-30B), FT4/IEEE 1202, Vertical Cable Tray Flame Test, Listed for Use In UL 1, 2 and 3 Hour Through Penetration Firestop Systems
  • Jacket Material - Wire and Cable: Aluminum
  • Wire Size (Wire and Cable): 14 AWG
  • Temp. Rating: -14 Degrees to 90 Degrees C Dry
  • Application: Indoor
  • Cable Type (Wire and Cable): MC
  • Wire Size - Wire and Cable: 14 AWG
  • Wire and Cable Item: Metal Clad Armored Cable
  • Wire Color: Black, White, Red, Green
  • Spool Length: 50 ft.
  • Voltage: 600 V
  • Nominal Outside Dia.: 0.464 in
  • Trade Designation: MC
  • Insulation Material: PVC
  • Packaging: Coil
  • Conductor Design: Solid
  • Length (Straight Wireway): 50 ft
  • Promotion Restriction: Not eligible for promotion
  • Product Type: Metal Clad Armored Cable
  • Country of Origin (subject to change): Multiple

Description

Metal Clad Armored Cable, Trade Designation MC, Wire Size 14 AWG, Number of Conductors 3 with Insulated CU Ground, Wire Color Black, Green, Red, White, Jacket Color Silver, Length 50 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.464 in, Packaging Coil, Voltage 600 V, Temp. Rating -14 Degrees to 90 Degrees C Dry

Reviews of Southwire #68582622