Southwire
16/2 Landscape Cord 50 ft. BK
- Zoro #: G4598763
- Mfr #: 55213142
Hover or click to zoom Tap to zoom
Key Features
- Wire Size: 16 AWG
- Number of Conductors: 2
- Length: 50 ft
- Jacket Color: Black
- Jacket Material: PVC
- Spool Length: 50 ft.
- Max. Voltage: 150
- Jacket Material - Wire and Cable: PVC
$18.15
Subtotal: $18.15
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR 68579221
- SOUTHWIRE 12 AWG 1 Conductor Automotive Primary Wire 100 ft. BK 55671323
- SOUTHWIRE Southwire 63950072 Type NM-B Sheathed Cable, 6 AWG, 90 ft L, Black Nylon Sheath 63950072
- SOUTHWIRE Compact Stranded 8000 Service Entrance Cable, Aluminum Conductor 2-2-4-6X500AL USE
- SOUTHWIRE 16 AWG 1 Conductor Automotive Primary Wire 100 ft. BK 55666623
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad 600V 250 ft. SLVR 69115401
- SOUTHWIRE 350-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT 56980201
- SOUTHWIRE Bus Drop Cable, 10 AWG, 0.51" OD, 500 ft L 40856702
- SOUTHWIRE 33 ft 18 GAUGE PRIMARY WIRE WHITE 55667233
- ANCOR Tinned Lug 90 Degree 2 38 2 Pcs 262266
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY CF77-UL-25-07-100
- Southwire Electrical Wire & Cable