- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Extension Cords & Power Strips
- /
- Cord Reels
- /
- 50AMP CORD REEL W/ 33 FEET OF 6/3 8/1 FLEXIBLE CORD
Southwire
50AMP CORD REEL W/ 33 FEET OF 6/3 8/1 FLEXIBLE CORD
- Zoro #: G7754458
- Mfr #: RH54331RMK
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $991.90
Southwire #RH54331RMK Specifications
- Zoro #: G7754458
- Mfr #: RH54331RMK
- Country of Origin (subject to change): Honduras
Description
50AMP CORD REEL W/ 33 FEET OF 6/3 8/1 FLEXIBLE CORD
Restrictions and Compliance
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Southwire #RH54331RMK
Explore more
- WOODHEAD CORD REEL - MEDIUM DUTY 35 FT. 16-3NOHANDLAM 9453
- FLEXZILLA FZ Cord Reel 16/3 AWG 25ft FZ8160253
- HUBBELL WIRING DEVICE-KELLEMS Cord Storage Reel, 45 ft. of 12/3 Cord HBLI45123R220M1
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 12/4 Reel with Stripped Leads 600VAC Voltage HBL501242W
- COXREELS 100 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage PC24-0012-A
- KH INDUSTRIES 25 ft. 16/3 Retractable Cord Reel 10 Amps RTAN3LW-WC515-B16F
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 15 Amps RTAN3LW-WTT515-J12H
- Southwire Cord Reels