Shop Alternate Products
This Product is Discontinued
Southwire
16/2 Landscape Cord 100 ft. BK (Discontinued)
Mfr # 55213123
Zoro # G4618722
This Product is Discontinued
Key Features
- Wire Size 16 AWG
- Number of Conductors 2
- Length 100 ft
- Jacket Color Black
- Jacket Material PVC