8000 Lumens, Halogen Copper Temporary Job Site Light (Discontinued)
- Mfr # L10SLEDSW
- Zoro # G5348551
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L10SLEDSW
Zoro #
G5348551
UPC #
090529606081
Country of Origin
China
Dimensions
Cord Length - Job Site Lighting
5 ft
Max. Extension Height
63 in
Cord Length
4 ft.
Job Site Lighting Max. Height
63"
Description
Temporary Job Site Light, Lighting Technology Halogen, Number of Lamp Heads 1, IP Rating IP54
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.