Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 1/0 AWG, Black, 500ft

  • Zoro #: G0210174
  • Mfr #: 20505402
$1,110.22
  • Spool Length: 500 ft.
  • Wire Size (Wire and Cable): 1/0
  • Wire Color: Black
See full product details
This item ships free.

Southwire #20505402 Specifications

  • Zoro #: G0210174
  • Mfr #: 20505402
Spool Length: 500 ft. Wire Size (Wire and Cable): 1/0
Wire Color: Black Insulation Material (Wire and Cable): PVC
Nominal Outside Dia.: 0.47 in Jacket Material - Wire and Cable: Nylon
Insulation Material - Wire and Cable: PVC Item: Building Wire
Wire Type: THHN Jacket Material: Nylon
Wire Size: 1/0 Insulation Material: PVC
Packaging: Wood Reel Stranded / Solid: Stranded
Voltage: 600V AC Wire Size - Wire and Cable: 1/0
Standards: UL,E34382 Wire Type - Wire and Cable: THHN
Max. Amps: 150 Number of Conductors: 1
Stranding: 19 Wire and Cable Item: Building Wire
Temp. Rating: 194 Degrees F Length: 500 ft
Conductor Design: Stranded Trade Designation: THHN
Jacket Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 1/0, Wire Color Black, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.47 in, Packaging Wood Reel, Jacket Color Black, Voltage 600V AC, Stranding 19

Technical Guides

Reviews of Southwire #20505402