Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 1/0 AWG, White, 500ft
  • Zoro #: G0210156
  • Mfr #: 55877102
$1,338.45
  • Packaging: Wood Reel
  • Wire Size: 1/0
  • Stranded / Solid: Stranded
See full product details
This item ships free.

Southwire #55877102 Specifications

  • Zoro #: G0210156
  • Mfr #: 55877102
Packaging: Wood Reel Wire Size: 1/0
Stranded / Solid: Stranded Insulation Material - Wire and Cable: PVC
Jacket Material: Nylon Spool Length: 500 ft.
Wire and Cable Item: Building Wire Stranding: 19
Insulation Material: PVC Wire Size - Wire and Cable: 1/0
Number of Conductors: 1 Item: Building Wire
Wire Type - Wire and Cable: THHN Max. Amps: 150
Voltage: 600VAC Jacket Material - Wire and Cable: Nylon
Wire Size (Wire and Cable): 1/0 Wire Color: White
Nominal Outside Dia.: 0.47" Wire Type: THHN
Temp. Rating: 194 Degrees F Standards: UL
Insulation Material (Wire and Cable): PVC Length: 500 ft.
Conductor Design: Stranded Trade Designation: THHN
Jacket Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 1/0, Wire Color White, Length 500 ft., Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.47 In., Packaging Wood Reel, Voltage 600VAC, Stranding 19

Reviews of Southwire #55877102