Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 10 AWG, Black, 100ft
  • Zoro #: G0184782
  • Mfr #: 11595608
$37.14
  • Insulation Material: PVC
  • Wire Color: Black
  • Packaging: Plastic Spool
See full product details
Orders over $75 ship free.

Southwire #11595608 Specifications

  • Zoro #: G0184782
  • Mfr #: 11595608
Insulation Material: PVC Wire Color: Black
Packaging: Plastic Spool Standards: UL
Wire Type - Wire and Cable: THHN Jacket Material: Nylon
Jacket Material - Wire and Cable: Nylon Insulation Material - Wire and Cable: PVC
Wire and Cable Item: Building Wire Spool Length: 100 ft.
Stranded / Solid: Solid Item: Building Wire
Nominal Outside Dia.: 0.15" Wire Size - Wire and Cable: 10 AWG
Stranding: 1 Temp. Rating: 194 Degrees F
Voltage: 600VAC Wire Type: THHN
Number of Conductors: 1 Max. Amps: 30
Wire Size: 10 AWG Insulation Material (Wire and Cable): PVC
Wire Size (Wire and Cable): 10 AWG Length: 100 ft.
Conductor Design: Solid Trade Designation: THHN
Jacket Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Black, Length 100 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.15 In., Packaging Spool, Voltage 600VAC, Stranding 1

Technical Guides

Reviews of Southwire #11595608