Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 10 AWG, Black, 2500ft
  • Zoro #: G0184895
  • Mfr #: 11595605
$501.46
  • Wire Size - Wire and Cable: 10 AWG
  • Insulation Material: PVC
  • Item: Building Wire
See full product details
This item ships free.

Southwire #11595605 Specifications

  • Zoro #: G0184895
  • Mfr #: 11595605
Wire Size - Wire and Cable: 10 AWG Insulation Material: PVC
Item: Building Wire Insulation Material - Wire and Cable: PVC
Number of Conductors: 1 Standards: UL
Wire Type: THHN Wire Type - Wire and Cable: THHN
Stranded / Solid: Solid Wire Size: 10 AWG
Jacket Material - Wire and Cable: Nylon Stranding: 1
Voltage: 600VAC Wire and Cable Item: Building Wire
Jacket Material: Nylon Nominal Outside Dia.: 0.15"
Packaging: Plastic Spool Spool Length: 2500 ft.
Max. Amps: 30 Temp. Rating: 194 Degrees F
Wire Color: Black Wire Size (Wire and Cable): 10 AWG
Insulation Material (Wire and Cable): PVC Trade Designation: THHN
Conductor Design: Solid Length: 2500 ft.
Jacket Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Black, Length 2500 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.15 In., Packaging Spool, Voltage 600VAC, Stranding 1

Technical Guides

Reviews of Southwire #11595605