Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 10 AWG, Blue, 500ft
  • Zoro #: G0184834
  • Mfr #: 11598001
$112.77
  • Wire Type - Wire and Cable: THHN
  • Wire Size - Wire and Cable: 10 AWG
  • Spool Length: 500 ft.
See full product details
This item ships free.

Southwire #11598001 Specifications

  • Zoro #: G0184834
  • Mfr #: 11598001
Wire Type - Wire and Cable: THHN Wire Size - Wire and Cable: 10 AWG
Spool Length: 500 ft. Standards: UL
Insulation Material: PVC Item: Building Wire
Wire Color: Blue Number of Conductors: 1
Nominal Outside Dia.: 0.15" Insulation Material - Wire and Cable: PVC
Max. Amps: 30 Temp. Rating: 194 Degrees F
Wire Type: THHN Stranding: 1
Packaging: Plastic Spool Jacket Material: Nylon
Stranded / Solid: Solid Wire and Cable Item: Building Wire
Voltage: 600VAC Wire Size: 10 AWG
Jacket Material - Wire and Cable: Nylon Insulation Material (Wire and Cable): PVC
Wire Size (Wire and Cable): 10 AWG Conductor Design: Solid
Trade Designation: THHN Length: 500 ft.
Jacket Color: Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Blue, Length 500 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.15 In., Packaging Spool, Voltage 600VAC, Stranding 1

Technical Guides

Reviews of Southwire #11598001