Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 10 AWG, Brown, 2500ft
  • Zoro #: G0184956
  • Mfr #: 11602005
$488.64
  • Voltage: 600VAC
  • Jacket Material: Nylon
  • Insulation Material: PVC
See full product details
This item ships free.

Southwire #11602005 Specifications

  • Zoro #: G0184956
  • Mfr #: 11602005
Voltage: 600VAC Jacket Material: Nylon
Insulation Material: PVC Temp. Rating: 194 Degrees F
Standards: UL Wire Type: THHN
Wire Type - Wire and Cable: THHN Wire Size - Wire and Cable: 10 AWG
Number of Conductors: 1 Wire Size: 10 AWG
Stranded / Solid: Solid Nominal Outside Dia.: 0.15"
Max. Amps: 30 Wire and Cable Item: Building Wire
Spool Length: 2500 ft. Wire Color: Brown
Stranding: 1 Insulation Material - Wire and Cable: PVC
Packaging: Plastic Spool Jacket Material - Wire and Cable: Nylon
Item: Building Wire Insulation Material (Wire and Cable): PVC
Wire Size (Wire and Cable): 10 AWG Trade Designation: THHN
Length: 2500 ft. Conductor Design: Solid
Jacket Color: Brown Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Brown, Length 2500 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.15 In., Packaging Spool, Voltage 600VAC, Stranding 1

Technical Guides

Reviews of Southwire #11602005