Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 10 AWG, Green, 50ft
  • Zoro #: G0184773
  • Mfr #: 11599817
$18.60
  • Jacket Material - Wire and Cable: Nylon
  • Wire Type - Wire and Cable: THHN
  • Wire and Cable Item: Building Wire
See full product details
Orders over $75 ship free.

Southwire #11599817 Specifications

  • Zoro #: G0184773
  • Mfr #: 11599817
Jacket Material - Wire and Cable: Nylon Wire Type - Wire and Cable: THHN
Wire and Cable Item: Building Wire Packaging: Plastic Spool
Wire Type: THHN Standards: UL
Spool Length: 50 ft. Number of Conductors: 1
Max. Amps: 30 Wire Size: 10 AWG
Wire Size - Wire and Cable: 10 AWG Temp. Rating: 194 Degrees F
Nominal Outside Dia.: 0.15" Voltage: 600VAC
Stranding: 1 Item: Building Wire
Insulation Material: PVC Insulation Material - Wire and Cable: PVC
Wire Color: Green Jacket Material: Nylon
Stranded / Solid: Solid Wire Size (Wire and Cable): 10 AWG
Insulation Material (Wire and Cable): PVC Conductor Design: Solid
Length: 50 ft. Trade Designation: THHN
Jacket Color: Green Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Green, Length 50 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.15 In., Packaging Spool, Voltage 600VAC, Stranding 1

Technical Guides

Reviews of Southwire #11599817