Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 10 AWG, Gray, 500ft

  • Zoro #: G0184861
  • Mfr #: 22982301
$105.30
  • Wire Type - Wire and Cable: THHN
  • Voltage: 600V AC
  • Temp. Rating: 194 Degrees F
See full product details
This item ships free.

Southwire #22982301 Specifications

  • Zoro #: G0184861
  • Mfr #: 22982301
Wire Type - Wire and Cable: THHN Voltage: 600V AC
Temp. Rating: 194 Degrees F Number of Conductors: 1
Standards: UL Insulation Material: PVC
Stranding: 1 Wire Type: THHN
Spool Length: 500 ft. Jacket Material - Wire and Cable: Nylon
Max. Amps: 30 Jacket Material: Nylon
Packaging: Plastic Spool Wire Size: 10 AWG
Insulation Material - Wire and Cable: PVC Nominal Outside Dia.: 0.15 in
Wire and Cable Item: Building Wire Item: Building Wire
Wire Size - Wire and Cable: 10 AWG Stranded / Solid: Solid
Wire Color: Gray Insulation Material (Wire and Cable): PVC
Wire Size (Wire and Cable): 10 AWG Length: 500 ft
Trade Designation: THHN Conductor Design: Solid
Jacket Color: Gray Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Gray, Length 500 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.15 in, Packaging Spool, Jacket Color Gray, Voltage 600V AC, Stranding 1

Technical Guides

Reviews of Southwire #22982301