Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 10 AWG, Orange, 2500ft

  • Zoro #: G0184965
  • Mfr #: 11601205
$523.78
  • Jacket Material - Wire and Cable: Nylon
  • Wire and Cable Item: Building Wire
  • Item: Building Wire
See full product details
This item ships free.

Southwire #11601205 Specifications

  • Zoro #: G0184965
  • Mfr #: 11601205
Jacket Material - Wire and Cable: Nylon Wire and Cable Item: Building Wire
Item: Building Wire Number of Conductors: 1
Jacket Material: Nylon Wire Color: Orange
Wire Size - Wire and Cable: 10 AWG Nominal Outside Dia.: 0.15 in
Max. Amps: 30 Wire Type: THHN
Spool Length: 2500 ft. Stranding: 1
Temp. Rating: 194 Degrees F Stranded / Solid: Solid
Insulation Material: PVC Standards: UL
Voltage: 600V AC Wire Type - Wire and Cable: THHN
Packaging: Plastic Spool Wire Size: 10 AWG
Insulation Material - Wire and Cable: PVC Insulation Material (Wire and Cable): PVC
Wire Size (Wire and Cable): 10 AWG Trade Designation: THHN
Conductor Design: Solid Length: 2,500 ft
Jacket Color: Orange Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Orange, Length 2,500 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.15 in, Packaging Spool, Jacket Color Orange, Voltage 600V AC, Stranding 1

Reviews of Southwire #11601205