Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Building Wire, THHN, 10 AWG, Orange, 500ft

  • Zoro #: G0184852
  • Mfr #: 11601201
$134.16
  • Number of Conductors: 1
  • Jacket Material: Nylon
  • Temp. Rating: 194 Degrees F
See full product details
This item ships free.

Southwire #11601201 Specifications

  • Zoro #: G0184852
  • Mfr #: 11601201
Number of Conductors: 1 Jacket Material: Nylon
Temp. Rating: 194 Degrees F Voltage: 600V AC
Jacket Material - Wire and Cable: Nylon Stranding: 1
Packaging: Plastic Spool Max. Amps: 30
Wire and Cable Item: Building Wire Insulation Material - Wire and Cable: PVC
Item: Building Wire Wire Size: 10 AWG
Wire Type - Wire and Cable: THHN Wire Color: Orange
Wire Size - Wire and Cable: 10 AWG Wire Type: THHN
Spool Length: 500 ft. Stranded / Solid: Solid
Standards: UL Insulation Material: PVC
Nominal Outside Dia.: 0.15 in Insulation Material (Wire and Cable): PVC
Wire Size (Wire and Cable): 10 AWG Trade Designation: THHN
Length: 500 ft Conductor Design: Solid
Jacket Color: Orange Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Orange, Length 500 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.15 in, Packaging Spool, Jacket Color Orange, Voltage 600V AC, Stranding 1

Technical Guides

Reviews of Southwire #11601201