Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Building Wire, THHN, 10 AWG, Purple, 500ft
  • Zoro #: G0184886
  • Mfr #: 25333605
$140.90
  • Packaging: Plastic Spool
  • Wire Type: THHN
  • Insulation Material - Wire and Cable: PVC
See full product details
This item ships free.

Southwire #25333605 Specifications

  • Zoro #: G0184886
  • Mfr #: 25333605
Packaging: Plastic Spool Wire Type: THHN
Insulation Material - Wire and Cable: PVC Voltage: 600VAC
Wire Size: 10 AWG Wire Size - Wire and Cable: 10 AWG
Insulation Material: PVC Max. Amps: 30
Wire Type - Wire and Cable: THHN Stranded / Solid: Solid
Standards: UL Item: Building Wire
Jacket Material - Wire and Cable: Nylon Wire Color: Purple
Temp. Rating: 194 Degrees F Stranding: 1
Wire and Cable Item: Building Wire Number of Conductors: 1
Spool Length: 500 ft. Nominal Outside Dia.: 0.15"
Jacket Material: Nylon Insulation Material (Wire and Cable): PVC
Wire Size (Wire and Cable): 10 AWG Trade Designation: THHN
Conductor Design: Solid Length: 500 ft.
Jacket Color: Purple Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Building Wire, Trade Designation THHN, Wire Size 10 AWG, Wire Color Purple, Length 500 ft., Conductor Design Solid, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.15 In., Packaging Spool, Voltage 600VAC, Stranding 1

Technical Guides

Reviews of Southwire #25333605